Beli kunci bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Asahi Tools Hook Spanner Wrench (Kunci Pas Kait)Deskripsi:-Optimum for attaching and detaching the round nut and bearing nut.-The surface has strong anti-rust effect by cathodic electrodeposition coating.atribut:
- Applicable Dimension: 260 to 280mm
- Total Length: 567mm
- ASH Hook Spanner Wrench (Kunci Pas Kait)atribut:
- Type: Hooking spanner
- monotaro Sliding Adjustment Hook Spanner (Kunci Pas Kait)Deskripsi:It is a sliding type hook spanner that can adjust the opening width. It is exclusive for grooved round nut. For attaching and detaching the round nut and the bearing nutatribut:
- Type: Standard type
- Material: Carbon steel
- Form of Claw Mark: Hook type
- Asahi Tools Hook Pin Spanner Wrench FP (Kunci Pas Kait)Deskripsi:Usage:For the circular holes of a circular nutatribut:
- Type: Hook pin spanner
- Finishing Material: Cr-V Cathodic Electrodeposition
- Weight (g): 150
- Dimensions d (mm): Φ4.5
- Dimensions t (mm): 6.5
- Asahi Tools Hook Pin Spanner Wrench (Kunci Pas Kait)Deskripsi:-Optimum for attaching and detaching the round nut and bearing nut.-The hook part of the head is applied with milling processing after forged, have highly precise parallelism, and the round pin is also baked processing.-The surface is cathodic elect
- AMF Hook Pin Spanner Wrench Round (Kunci Pas Kait)Deskripsi:AMF C - Hook Spanner With Round PinVersion:Special steel, drive head ground, hardened and burnished.Hook spanner with round pin to DIN 1810 B.Application:For DIN 1816 capstan nuts.atribut:
- Size: 180/195 mm
- Kennedy Internal & External Puller KitDeskripsi:3 Jaw Internal & External Multi-function Slide Hammer Puller Set Fully hardened and chromed carbon steel slide hammer with a 1.2kg weight. Slide hammer design for removing bearings from blind housings. Suitable for use where a shaft or other solid surface is not available for a thrust bolt or hydraulic ram to push against. The bearing is removed by the impact action of the slide hammer weight hitting the stop at the end of the bar. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. Blow moulded case. 6 Piece Set Contents: 1x T-bar. 1x hammer 1.2kg. 1x 3 jaw internal puller 15 - 30mm. 1x 3 jaw internal puller 30 - 80mm. 1x 3 jaw external puller 15 - 80mm. 1x blow moulded case.atribut:
- Number of Pieces: 6
- Weight Each: 4.95kg
- Capacity: 15 to 80mm
- Product Type: Slide Hammer Puller Set
- Additional Features: 0
- Part Number: KEN5033340K
- Kennedy Adjustable Pin Spanner Wrench C-Hookatribut:
- Size: 1.1/4-3inch
- Kennedy Adjustable Pin Hook Wrench (Kunci Komster)Deskripsi:Manufactured from drop forged Chrome Vanadium Steel with a polished chrome finish. For use on slotted rings.atribut:
- Type: Adjustable Pin & Hook Wrench
- Finish/Coating: Chrome
- Handle Material: Steel
- Jaw Material: Steel
- Kennedy Adjustable C Hook WrenchDeskripsi:Manufactured from drop forged Chrome Vanadium Steel with a polished chrome finish. For use on slotted rings.atribut:
- Finish/Coating: Chrome
- Material: Chrome Vanadium Steel
- Product Type: Hook Wrench
- Head Type: Adjustable
- TRUSCO Adjustable Hook Spanner Wrench (Kunci Pas Kait)Deskripsi:-Since the hook part can be moved due to the flexible type, the movable range is wider and one unit can operate to multiple sizes of works.
- American Tool Hook Spanner Wrenchatribut:
- Overall Length: 190 mm
- Size: 45-50 mm
- Yamoto Hook & Pin Wrench SetDeskripsi:Made of Chrome Vanadium Steel with a satin finish. Set consists of 3 wrenches along with 3 interchangeable hinged hook and pin arms plus 2 spare pins. For use on slotted rings. Supplied in a strong carry case.atribut:
- Material: Chrome Vanadium Steel
- Finish/Coating: Chrome Satin
- Includes: 2 Spare Pins 3 Hook and Pin Arms 3 Wrenches Carry Case
- Number of Pieces: 8
- Size System: Imperial
- Spanner Type: Hook & Pin Wrench
- SKF Hook Spanners HN Series (Kunci Pas Kait)Deskripsi:Hook spanners Exact spanner radius reduces the risk of nut damage The HN series includes 15 different size hook spanners based on the DIN 1810 standard. The hook spanners are designed for use with SKF KM nuts as well as any other KM nuts conforming to the DIN 981 standard. Additionally, they are suitable for use with N, AN, KMK, KMFE and KMT as well as nuts manufactured according to the DIN 1804 standard.- Minimises the risk of shaft and nut damage- Plastic handle is oil, grease and dirt resistant to provide a better grip- The plastic handle minimises direct metal to skin contact, reducing the risk of corrosion in the handle area- Hole in the spanner's handle facilitates easy storage- Designation of spanner representing its size is laser-engraved allowing easy identification and selectionatribut:
- Coating: Black phosphated
- Colour: Black, with red handle
- Fits on Lock Nuts Inside SKF Split Pillow Block Housings (SNL): No
- Material: Medium carbon steel, hardened and tempered
- Material Handle: Durable soft plastic
- Minimum Number of Lock Nut Slots: 1
Daftar Harga kunci bearing Terbaru October 2026
| Asahi Tools Hook Spanner Wrench (Kunci Pas Kait) | Rp2.499.900 |
| ASH Hook Spanner Wrench (Kunci Pas Kait) | Rp119.900 |
| Miki Netsuren Hook Spanner Wrench (Kunci Pas Kait) | Rp129.900 |
| monotaro Sliding Adjustment Hook Spanner (Kunci Pas Kait) | Rp289.900 |
| Asahi Tools Hook Pin Spanner Wrench FP (Kunci Pas Kait) | Rp279.900 |
| Asahi Tools Hook Pin Spanner Wrench (Kunci Pas Kait) | Rp199.900 |
| AMF Hook Pin Spanner Wrench Round (Kunci Pas Kait) | Rp1.399.900 |
| Kennedy Internal & External Puller Kit | Rp4.899.900 |
| JTC Battery Terminal & Alternator Bearing Puller (Pencabut Terminal Aki) | Rp319.900 |
| Kennedy Adjustable Pin Spanner Wrench C-Hook | Rp639.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102743063-2.jpg)
/ikP102018668-2.jpg)
/P102028438-1.jpg)
/esP102247532-7.jpg)
/P102018736-3.jpg)
/P102744099-2.jpg)
/giP101525594-4.jpg)

/P101529868-1.jpg)

/23P102135075-13.jpg)
/P102054314-1.jpg)

/P102715361-7.jpg)


/imP102945670-4.jpg)
/4vP105540175-5.jpg)
/ooP104067888-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)